ES Robbins® Straight Edge Chair Mat For Carpet/Hard Floors, 46"W x 48"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
ES Robbins® Chair Mat for Carpet or Hard Floors 46"x48" Rectangle - Black - Straight Edge
All-Purpose mat protects medium pile carpet up 3/4" thick (including padding) or hard floors from wear and tear. Easy to handle Vinyl Grip underside. No sharp spikes Black vinyl design with a light surface texture for optimal ergonomic rolling performance. Not just for office chairs. Creative solution for protecting areas with pets, kids and potted plants. No harsh smell. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Made in USA. Phthalate FREE & Cadmium FREE complete with a "No Crack Mat" Guarantee. Did you know chair casters damage floor surfaces and restrict chair movement, causing unnecessary muscle strain? By using a chair mat, you can protect your floors while improving your mobility and ergonomic comfort.
Your chair mat decision is now even easier with the all-purpose Floor+Mate™ Each Floor+Mate™ chair mat is specially designed to be used with medium pile carpet (up to 3/4" thick including padding) or hard floors. Enjoy a smooth rolling surface complete with a vinyl grip underside, no sharp spikes ES Robbins® chair mats have no harsh chemical smell and are GREENGUARD Gold Certified for low chemical emissions as well as Phthalate & Cadmium Free. Complete your workspace with a Floor+Mate™ Chair Mat from ES Robbins® that is proudly Made in USA. "No Crack Mat" Guarantee.
All-Purpose mat protects medium pile carpet up 3/4" thick (including padding) or hard floors from wear and tear. Easy to handle Vinyl Grip underside. No sharp spikes Black vinyl design with a light surface texture for optimal ergonomic rolling performance. Not just for office chairs. Creative solution for protecting areas with pets, kids and potted plants. No harsh smell. GREENGUARD Gold Certified for low chemical emissions to UL 2818. Made in USA. Phthalate FREE & Cadmium FREE complete with a "No Crack Mat" Guarantee. Did you know chair casters damage floor surfaces and restrict chair movement, causing unnecessary muscle strain? By using a chair mat, you can protect your floors while improving your mobility and ergonomic comfort.
Your chair mat decision is now even easier with the all-purpose Floor+Mate™ Each Floor+Mate™ chair mat is specially designed to be used with medium pile carpet (up to 3/4" thick including padding) or hard floors. Enjoy a smooth rolling surface complete with a vinyl grip underside, no sharp spikes ES Robbins® chair mats have no harsh chemical smell and are GREENGUARD Gold Certified for low chemical emissions as well as Phthalate & Cadmium Free. Complete your workspace with a Floor+Mate™ Chair Mat from ES Robbins® that is proudly Made in USA. "No Crack Mat" Guarantee.
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 46 in |
| Thickness | 0.13 in |
| Carpet Thickness | 3/4 in |
| Carpet Pile Weight | Medium & Heavy |
Product Details
| Type | Standard |
| Color | Black |
| Backing Material | Vinyl |
| Ships | Rolled |
| Packaging | Individual |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 121523 |
| Floor | Hard Surface, Carpet |
| Shape | Rectangular |
| Brand | ES Robbins |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard Gold Certified |