Constructed of stainless steel the Challenger closed glass rack cabinet has a corrugated drainboard top with 4" backsplash. It has a 1" center drain and a 3" drain hole in the back panel for plumbing. Three pair of rack glides to accomodate up to three glass racks Glass Racks Sold Separately The stainless steel legs have adjustable stainless steel bullet feet. NSF Listed
Advance Tabco® Flat Top Closed Glass Rack, 24"W x 21"D x 33"H, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,209.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 21 in |
| Height | 33 in |
Product Details
| Style | Flat Top |
| Package Quantity | 1 |
| Description | Glass Rack-Flat Top |
| Series | Challenger |
| Manufacturers Part Number | CRCR-24 |
| Brand | Supreme Metal |