Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536056

MPN #: FMP2705TC-BL

Champion FMP2705TC-BL FMPro 27"W x 20"D x 23-5/8"H 5 Drawer Blue Chest

Product Description
This 27" wide, 20" deep, 5-drawer pro maintenance top chest is perfect for mobile, heavy-duty industrial needs. It conveniently stands alone or can be added to any of our 27" tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 12,500 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Heavy-duty key with tubular locking system protects valuable tools
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$1,699.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20 in
Height23-5/8 in
Weight135 lbs
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest
ColorBlue
SeriesFMPro
Number of Drawers5
StyleTop
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP2705TC-BL
BrandChampion

Warranty

WarrantyLifetime