Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536029

MPN #: FMPS1505LMC

Champion FMPS1505LMC FMPro Stainless Steel 41"Wx20-1/4"Dx43-1/8"H 5 Drawer Roller Cabinet

Product Description
This 15" wide, 20" deep, 5-drawer pro maintenance side locker is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently attaches to any of Champion's tool cabinets for added capacity. Vinyl top liner and non-slip drawer liners standard. The maintenance cart option adds our standard 6" x 2" phenolic casters and 10" center wheel that provides 4800 lbs. of load capacity and 26" of cart space for hauling materials.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 11,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$6,275.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20-1/4 in
Height43-1/8 in
Weight228 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeRoller Cabinet
ColorSilver
SeriesFMPro Stainless
Number of Drawers5
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPS1505LMC
BrandChampion

Warranty

WarrantyLifetime