Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536049

MPN #: FMP5410TC-BK

Champion FMP5410TC-BK FMPro 54"W x 20"D x 23-5/8"H 10 Drawer Black Chest

Product Description
This 54" wide, 20" deep, 10-drawer pro maintenance top chest is perfect for mobile, heavy-duty industrial needs. It conveniently stands alone or can be added to our 54" tool cabinet for the ultimate in tool capacity. Vinyl top liner and non-slip drawer liners standard. Gas-strut assisted top lid with a full width tool tray.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 25,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Heavy-duty key with tubular locking system protects valuable tools
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$3,099.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20 in
Height23-5/8 in
Weight255 lbs
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest
ColorBlack
SeriesFMPro
Number of Drawers10
StyleTop
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP5410TC-BK
BrandChampion

Warranty

WarrantyLifetime