Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536015

MPN #: FMPS5410TC

Champion FMPS5410TC FMPro Stainless Steel 54"Wx20"Dx23-5/8"H 10 Drawer Chest

Product Description
This 54" wide, 20" deep, 10-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to our 54" tool cabinet for the ultimate in tool capacity. Vinyl top liner and non-slip drawer liners standard. Gas-strut assisted top lid with a full width tool tray.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 25,000 cubic inchesRecessed drawer handles eliminating catching and snagging
  • Heavy-duty key with tubular locking system protects valuable tools
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$6,499.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20 in
Height23-5/8 in
Weight255 lbs
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest
ColorSilver
SeriesFMPro Stainless
Number of Drawers10
StyleTop
Slide TypeBall Bearing
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPS5410TC
BrandChampion

Warranty

WarrantyLifetime