Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536039

MPN #: FMP5411MC-BK

Champion FMP5411MC-BK FMPro 54"W x 20-1/4"D x 43-1/8"H 11 Drawer Black Roller Cabinet

Product Description
This 54" wide, 20" deep, 11-drawer pro maintenance cabinet is perfect for mobile, heavy-duty industrial needs. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Vinyl top liner and non-slip drawer liners standard.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 40,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • 6" x 2" phenolic casters provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over mats, cords and uneven floors
  • Powder coated in Gloss Black, Gloss Red and Gloss Blue
PRICE
$4,449.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20-1/4 in
Height43-1/8 in
Weight410 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeRoller Cabinet
ColorBlack
SeriesFMPro
Number of Drawers11
StyleBottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP5411MC-BK
BrandChampion

Warranty

WarrantyLifetime