Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536060

MPN #: FMP5421MC-BK

Champion FMP5421MC-BK FMPro 54"W x 20-1/4"D x 66-3/4"H 21 Drawer Black Chest & Roller Cabinet Combo

Product Description
This 54" wide, 20" deep, 11-drawer pro maintenance cabinet combined with a 10-drawer top chest is perfect for mobile, heavy-duty, industrial needs. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Gas-strut assisted top lid with a full width tool tray. Vinyl top liner and non-slip drawer liners standard.

Features:
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 65,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • Locking top chest lid with gas strut and auto drawer lock/unlock when lid is closed or open
  • 6" x 2" phenolic casters with frames provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
  • Maintenance cart base with 10" center wheel to roll over matts, cords and uneven floors
PRICE
$6,899.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Depth20-1/4 in
Height66-3/4 in
Weight665 lbs
Caster Size6x2, 10 (Center) in
Drawer Steel Gauge18 ga
Body Steel Gauge14/16 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorBlack
SeriesFMPro
Number of Drawers21
StyleTop/Bottom
Slide TypeBall Bearing
Number of Shelves0
MaterialSteel
Manufacturers Part NumberFMP5421MC-BK
BrandChampion

Warranty

WarrantyLifetime