Extreme Tools DX Power Workstation Hutch & Roller Cabinet, 54-5/8"W x 25"D x 64-3/4"H, Blk/Blue Trim
Write a Review
|
Questions & Answers (0)
Product Description
DX Series DX5509HR 54-5/8"W x 25"D Extreme Power Workstation and 8-Drawer Roller Cabinet Combo features a HUGE power tool drawer. Power tool drawer includes 6-slot power tool rack, 6 outlet/2USB port power, small parts organizer with adjustable steel dividers, shelf for storing/charging batteries. Two 51-inch drawers store hard to fit tools. Patented DX self-latching full-width drawer pulls constructed with all metal components- no plastic to bend or break. Drawers use ball bearing slides load rated 100 lbs. for single slides, 200 lbs. for doubles. Four 6in x 2in casters are load rated 900 lbs. each and support 14-gauge steel construction. Includes drawer liners and PVC laminated MDF work surface. Hutch comes equipped with adjustable powder-coated steel shelf with hand tool organizing features. The shelf includes 3-outlet and 2 USB port power strip. Powder-coated steel pegboard side and back panels provide space for hanging equipment. Hutch assembly required.
PRICE
$3,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54-5/8 in |
| Depth | 25 in |
| Height | 64-3/4 in |
| Weight | 480 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Hutch & Roller Cabinet Combo |
| Color | Black/Blue |
| Series | DX |
| Number of Drawers | 8 |
| Capacity | 48284.13 |
| Slide Type | Ball Bearing |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | DX5509HRKU |
| Drawer Capacity | 100 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |