Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536023

MPN #: FMPS2710RC

Champion FMPS2710RC FMPro Stainless Steel 27"Wx20"Dx66-1/8"H 10 Drawer Chest & Roller Cabinet Combo

Product Description
This 27" wide, 20" deep, 5 or 7-drawer pro maintenance cabinet combined with a 5-drawer top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It features multiple drawer depth and width combinations to meet the most demanding tool and part storage needs. Gas-strut assisted top lid with a full width tool tray. Vinyl top liner and non-slip drawer liners standard.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 25,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Ergonomic, heavy duty handle for transportation
  • Heavy-duty key with tubular locking system protects valuable tools
  • Locking top chest lid with gas strut and auto drawer lock/unlock when lid is closed or open
  • 6" x 2" phenolic casters with frames provide 4800 lbs. of load capacity
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$8,199.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth20 in
Height66-1/8 in
Weight380 lbs
Caster Size6x2 in
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest & Roller Cabinet Combo
ColorSilver
SeriesFMPro Stainless
Number of Drawers10
StyleTop/Bottom
Slide TypeBall Bearing
Number of Shelves0
MaterialStainless Steel
Manufacturers Part NumberFMPS2710RC
BrandChampion

Warranty

WarrantyLifetime