Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Champion

Model # :WB536136

MPN #: FMPSA4110TC

Champion FMPSA4110TC FMPro All Stainless Steel 41"Wx20"Dx23-5/8"H 10 Drawer Chest

Product Description
This 41" wide, 20" deep, 10-drawer pro maintenance top chest is perfect for environments with requirements for cleanliness and corrosion and chemical resistance. It conveniently stands alone or can be added to our 41" tool cabinet for the ultimate in tool capacity. All drawers come with non-slip drawer liners. Gas-strut assisted top lid with a full width tool tray. The All Stainless model comes with stainless slides and stainless gas struts.

Features:
  • US Made, 304 series brushed stainless steel for housing, drawers and all internal sheet metal
  • Full extension ball-bearing slides providing 100 lb. and 200 lb. drawer capacity
  • Full width and deep drawers for a wide range of tool storage needs
  • Cubic Capacity of approximately 19,000 cubic inches
  • Recessed drawer handles eliminating catching and snagging
  • Heavy-duty key with tubular locking system protects valuable tools
  • Heavy-gage body and drawer construction meets industrial needs
  • Limited lifetime warranty protects against defects
PRICE
$6,599.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth20 in
Height23-5/8 in
Weight200 lbs
Drawer Steel Gauge18 ga
Body Steel Gauge16 ga

Product Details

TypeChest
ColorSilver
SeriesFMPro Stainless
Number of Drawers10
StyleTop
Slide TypeBall Bearing
Number of Shelves0
MaterialMedical Stainless Steel
Manufacturers Part NumberFMPSA4110TC
BrandChampion

Warranty

WarrantyLifetime