Extreme Tools RX7225ST RX Series Optional 72"W x 25"D x 1"H Stainless Steel Top
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools RX Series optional stainless steel work surface is designed to fit the RX 72" roller cabinets. The high quality 304 grade stainless steel resists yellowing like cheaper grades. The 19 gauge (1mm) stainless steel covers a 1 inch laminated MDF board which makes it strong enough to handle your tough jobs.
PRICE
$659.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 25 in |
| Height | 1 in |
| Weight | 64 lbs |
Product Details
| Type | Cabinet Work Surface |
| Color | Silver |
| Series | RX |
| Number of Drawers | 0 |
| Style | Work Surface |
| Material | Stainless Steel |
| Manufacturers Part Number | RX7225ST |
| Brand | Extreme Tools |
Warranty
| Warranty | 1 yr |