Features:
- Stamped From Steel Bar Stock
- High Strength Carbon Steel
- Case Hardened
Weights & Dimensions
| Length | 1-3/8 |
| Weight | 0.1 lbs |
| Size | 1/2 in |
Product Details
| Type | Spring Nut |
| Number of Holes | 1 |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/2''-13 Channel Nut w/ Standard Spring |
| Manufacturers Part Number | SSN50 |
| For Use With | Standard Strut Channel |
| Brand | L.H.Dottie |