Sundstrom® Charger Stand For SR 500 Batteries, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This charging station is a practical aid for charging the batteries of the Sundstrom SR 500. The station is available in unassembled condition, designated SR 506, and can then be fitted with 1 - 5 chargers, as required. The SR 516 is delivered complete, with chargers fitted. This charger senses the battery condition and provides optimum charging conditions, with the shortest possible charging time. The SR 506 is delivered in unassembled condition, without a charger and batteries. The SR 516 is delivered with 5 chargers and without batteries. Slots are provided for wall mounting. This product has a shelf life of 5 years.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | -- |
Product Details
| Type | Charger Stand |
| Material | ABS |
| Package Quantity | 1 |
| Description | Charger Stand |
| Color | Gray |
| Series | SR 506 |
| Manufacturers Part Number | T06-0117 |
| Batteries | No |
| Brand | Sundstrom Safety |