Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sundstrom Safety

Model # :WBB2225150

MPN #: H06-0121

Sundstrom® Safety SR 500 PAPR Fan Unit, H06-0121

Product Description
Sundstrom SR 500 PAPR Fan Unit

The Sundstrom SR 500 system is a belt mounted Powered Air-Purifying Respirator (PAPR) that features adjustable face and head gear. This system protects against particulates, gases and vapors, or a combination of both, and is suitable for work that is hard, warm or of long-duration. Filtered air is supplied through a breathing hose and provides cooling air for the for workers. Typical applications include agriculture, asbestos, mold and lead paint abatement, construction and building renovation, chemical industry, food and beverage processing, lead battery plants, medical and health care, metal work, welding shops, pharmaceutical manufacturing, power plants, pulp and paper processing, recycling plants, smelting and foundries, painting, coating and more.

Features:
  • SR 500 fan unit
  • SR 502 battery
  • battery charger
  • polyester belt
  • flow meter
  • filter covers
  • and 2 HE particulate filters


PRICE
$1,909.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Battery TypeLithium-Ion
TypePowered Air Purifying Fan Unit
ColorBlue
SeriesSR 500
MaterialHard Plastic
DescriptionSR 500 PAPR Fan Unit
Package Quantity1
Manufacturers Part NumberH06-0121
BatteriesLithium Ion
SuspensionAdjustable Belt
Papr MountBelt-Mounted
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved