Sundstrom® SR 570 Face Shield , Blue
Write a Review
|
Questions & Answers (0)
Product Description
This SR 570 face shield is a modern, innovative product, designed and developed based on the needs and requirements from the market. The SR 570 is a robust shield with a flip-up visor, and gives the user comfortable and safe respiratory and eye protection. The face shield is fitted with an attachment for hearing protectors. A wide range of accessories enables the user to customize the shield for their work situation. The shield is manufactured in a material that permits use in tough environments. The SR 570 shield can be used with our SR 500 PAPR.
PRICE
$729.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | -- |
Product Details
| Type | Face Shield |
| Material | PA, PC, PC/ABS |
| Package Quantity | 1 |
| Description | Face Shield |
| Color | Blue |
| Series | SR 570 |
| Manufacturers Part Number | H06-6521 |
| Batteries | No |
| Brand | Sundstrom Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2010, NIOSH 42 CFR part 84 |