Pacon® Chart Tablets w/Manuscript Cvr 74710, 24" x 32", White, 25 Sheets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for classroom demonstrations of handwriting, this chart tablet has white sulfite bond paper. Pages are two-hole punched.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/16 in |
| Height | 32 in |
| Card Size | 24" x 32" |
Product Details
| Type | Paper |
| Color | White |
| Paper Type | Handwriting Paper |
| Ruling | 1 1/2" Ruled |
| Subject | Reading & Writing |
| Description | Pacon® Chart Tablets w/Manuscript Cover |
| Package Quantity | 25 Sheets/Pack |
| Manufacturers Part Number | 74710 |
| Grade | Pre K - 3 |
| Brand | Pacon |