Chartpak Vinyl Letters & Numbers, CHA01010, 1/2"H, Black, Helvetica Font, 201 Pcs
|
Questions & Answers (0)
Product Description
Easily apply these vinyl numbers and letters to clean dry surfaces, indoors and outdoors. Ideal for displays, signs, posters and equipment identification. Helvetica style letters and numbers have self-adhesive backings.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$5.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1/2 in |
Product Details
| Supply Type | Letters & Numbers |
| Style | Numbers/Letters |
| Includes | 12 x Numbers,167 x Capital Letter |
| Material | Vinyl |
| Package Quantity | 201 Pcs |
| Description | Vinyl Letters and Numbers |
| Color | Black |
| Manufacturers Part Number | 1010 |
| Shape | 12 x Numbers,167 x Capital Letter |
| Brand | Chartpak |