Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lesro

Model # :WBB3188176

MPN #: CX0620.SBK.TRW

Lesro Chat Reception End Table, 20" x 20", Black Frame, Riftwood Walnut Top

Product Description
Versatile Practical Design

Features:
  • Designed for waiting room, reception, medical and educational applications
  • Durable steel frame with powder coat finish
  • High pressure laminate tabletop is durable and easy to clean
  • Reverse bevel knife edge profile
  • 1" Thick MDF core
  • Easy to assemble
  • Limited lifetime warranty
  • Certifications: ANSI/BIFMA X5.5-2021 Desk and Table Products
Materials:
  • Frame: Steel
  • Tabletop: High Pressure Laminate
  • Foot Glide: Nylon


PRICE
$285.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height20 in
Weight18 lbs
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeEnd Table
Frame Color FamilyBlack
ColorBrown
SeriesChat
Top Color FamilyRiftwood Walnut
DescriptionReception End Table
Package Quantity1
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part NumberCX0620.SBK.TRW
CollectionContemporary
ShapeSquare
Top MaterialHigh Pressure Laminate, MDF
BrandLesro

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsANSI/BIFMA X5.5-2021