Interion by Global Industrial
Model # :WB695755MH
Interion® Wood Coffee Table with Steel Frame - 48" x 24" - Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Interion® Wood Coffee Table with Steel Frame 48" x 24" - Mahogany
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1" thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1" x 1" thick offering support and stability. Overall dimensions : 48"W x 24"D x 16"H. Weight capacity: 37 lbs.
Interion® By Global Industrial Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1" thick laminate tops, with a PVC edge banding. The powder coated steel legs are 1" x 1" thick offering support and stability. Overall dimensions : 48"W x 24"D x 16"H. Weight capacity: 37 lbs.
PRICE
$219.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 48 in |
| Height | 16 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Coffee Table |
| Frame Color Family | Gray |
| Series | Interion |
| Top Color Family | Mahogany |
| Description | Reception Coffee Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 695755MH |
| Collection | Modern |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |