Vollrath, Signature Heavy-Duty Single Compartment Bus Box, 52657, 20" X 17" X 5", Natural Features: Traex boxes have reinforced ribs on top and bottom add strength for extended life Signature boxes have smooth interior bottom and ribbed exterior bottom Stacking lugs prevent sticking together and allow for quicker drying Reinforced handles Made of high-density polyethylene Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C) Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up
Carlisle Check Holder Tip Tray 7-3/4" x 4-3/8" - Black Features: 38CC25 check holder holds up to 18 guest checks at bar or register Standard Tip Tray and Check Holder are made of styrene Check Holder's handy clip keeps checks, credit cards, or cash securely in place NSF Certified; dishwasher safe BPA free
Vollrath, Signature Heavy-Duty Single Compartment Bus Box, 52660, 20" X 15" X 7", Black Features: Traex boxes have reinforced ribs on top and bottom add strength for extended life Signature boxes have smooth interior bottom and ribbed exterior bottom Stacking lugs prevent sticking together and allow for quicker drying Reinforced handles Made of high-density polyethylene Approved for temperatures up to 180°F (82°C) and as low as -30° F (-34°C) Signature boxes have a hole in handle for easy drainage and a smooth interior bottom for easy clean up
Combination order book/customer receipt pad helps keep wait staff organized and efficient. Menu prompts provide a convenient reminder to service professionals, making it easier to maximize each table's order potential. Wider ruling delivers ample space for order itemization and notation. It is made up of paper.
An innovative design makes Slide Check Racks the first and only that provide secure check holding and smooth sliding. Smart mounting hole location keeps shelves unobstructed, allowing clear pass-through of orders. Tough aluminum construction, secure end caps and sleek design ensure long life and durability. New end caps screw securely into place. Now includes mounting screw pack. Attractive, sleek design enhances front-of-house and open-kitchen appearance. Tough aluminum construction and glass marbles ensure durable, long life. Bagged with header card for easy merchandising.