For Use With:
- AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802, AB-902, AB-1002, AB-301
Weights & Dimensions
| Discharge Connection Size | 2 in |
| NPT Connection Size | 2 in |
| Inlet Connection | 2 in |
| Connection Size | 2 in |
Product Details
| Type | Check Valve |
| Material | Brass |
| Valve Type | Check |
| Manufacturers Part Number | AB-30003 |
| Respirator Connection Type | NPT |
| For Use With | AB-200, AB-300, AB-400, AB-500, AB-600, AB-700, AB-502, AB-602, AB-702, AB-802, |
| Brand | Atlantic Blowers |
Compliance & Certifications
| Certifications | cUL |