Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887813

MPN #: AB-12000

Atlantic Blowers Filter Monitor Gauge AB-12000

Product Description
The Atlantic Blowers filter monitor gauge is a device that if used correctly will show the user when the filter element must be changed. Filter Monitor Gauge measures the differential pressure drop across the filter, and gives a visual representation of whether the element needs to be changed. Once the arrow reach's the red zone the user should then replace the filter element.

For Use With:
    AB-10001, AB-10002, AB-10003, AB-10004, AB-10005, AB-11002, AB-11003, AB-11004, AB-11005
PRICE
$87.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

NPT Connection Size1/4 in

Product Details

Manufacturers Part NumberAB-12000
TypeMonitor Gauge
For Use WithVacuum and Pressure Filter Canisters
BrandAtlantic Blowers