Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
EZ Flex Sport Mats

Model # :WBB1483222

MPN #: 201R-BL

EZ Flex Sport Mat Cheerleading Mat 1-3/8" Thick 6' x 42' Roll Blue

Product Description
EZ Flex cheerleading and gymnastics floor mats deliver incredible quality and value. Flexible rolling feature makes setup and storage fast and easy. Allows full competition mats to be set up or taken down in minutes. Perfect for multi-purpose facilities where mats have to be moved frequently. A full mat section weighs only about 110 pounds - light enough to be rolled across the floor by just one person, or carried by two. Includes touch fasteners and storage straps. Standard carpet/foam construction. 42' x 6' x 1-3/8". Limited 3 year warranty.

Features
  • For use in gymnasiums, auditoriums and other competition spaces
  • Heavy duty vinyl surface/2.2 lb athletic foam base/Bio-Pruf™ antimicrobial treated
  • Easy set up/break down & convenient storage


PRICE
$1,419.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1419.00
Buy 6+ units
1349.00Save $70.00 (5%)
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42
Width6
Weight110 lbs
Thickness1-3/8 in

Product Details

TypeRoll
ColorBlue
Surface MaterialNon-Slip Vinyl
Border Color FamilyBlue
Backing Material2.2 lb Athletic Foam
PatternNeedle Punch
MaterialPolyethylene Foam
Manufacturers Part Number201R-BL
BrandEZ Flex Sport Mats