Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Systems

Model # :T9FB2253187

MPN #: 93834

Power Systems Premium Hanging Club Exercise Mat - 56"L x 23"W x 3/8" Thick - Jet Black

Product Description
This thick mat is made using a ribbed, closed-cell foam structure that resists moisture from sweat or spilled water bottles, and wipes clean with a cloth. Thick enough to provide a cushion for floor based exercises, but roll or fold flat for easy storage when they are not needed. Two reinforced rings for hanging out of the way when not in use.

Features:

  • Available in 3/8 or 5/8" thick
  • 23" wide and 56" or 72" long
  • Thick sponge-like feel that provides support for any floor exercise
  • Rolls up easily for storage
  • All mats are moisture- and odor-resistant and designed for long life
  • Two reinforced rings for hanging
  • Available in Jet Black or Ocean Blue


PRICE
$77.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
77.95
Buy 6+ units
74.95Save $3.00 (4%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length56 in
Width23 in
Thickness3/8 in

Product Details

TypeStandard Size
MaterialFoam
ColorBlack
Manufacturers Part Number93834
PatternSmooth
BrandPower Systems