Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cuisinart

Model # :WBB2094529

MPN #: CGG-306

Cuisinart Chef's Style Outdoor Tabletop LP Gas Grill

Product Description
The Cuisinart Chef's Style outdoor tabletop LP gas grill is a powerful combination of raw grilling performance and great design. This grill goes from box to burgers in less than 10 minutes with no tools required. Two stainless steel burners combine for a total of 20,000 BTU's of meat-searing heat sparked by a simple TwistStart ignition system. Control your grilling experience with infinitely adjustable knobs and monitor the temperature with the integrated lid thermometer.

This grill is constructed entirely of stainless steel for the high-quality look and performance you would expect from Cuisinart. The stainless steel grill-grate is professional quality and allows for superior heat transfer, cooking and cleaning. Feel free to show this grill off while tailgating or camping since this unit travels as well as it cooks. Simply lock the lid down, fold the legs, grab the handle and you're off to grill wherever you please.

Features:

  • Outdoor propane grill for tabletop use (propane sold separately)
  • Two 10,000 BTU stainless steel burners (total 20,000 BTUs)
  • Stainless steel cooking grate for top performance (275 square inches)
  • TwistStart ignition
  • Adjustable temperature
  • Integrated thermometer
  • Lid locks and legs fold for easy transport
  • Minor assembly - Sets up in less than 10 minutes without tools


PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-2/3 in
Depth18-1/3 in
Height15-3/5 in
Weight46.4 lbs
Cooking Surface275 in²

Product Details

TypeStandard Grill
ColorSilver
MaterialSteel
Manufacturers Part NumberCGG-306
Fuel TypePropane Gas
Mounting StylePortable
BrandCuisinart

Warranty

Warranty3 Years