Leisure Craft In-Ground Mount Triple Outdoor Park Grill, Black
Write a Review
|
Questions & Answers (0)
Product Description
This rugged triple in-ground charcoal grill is a must-have for parks, campgrounds, and recreational areas. Proudly made in the USA, it comes with a pole for secure in-ground installation, with an optional surface mount base for concrete. Each grate features cool-coil handles for safe, easy height adjustment, and the grill is finished with a durable textured black powder coating to withstand heavy outdoor use, built tough for long-lasting performance in any environment.
PRICE
$1,385.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66-1/2 in |
| Depth | 24-1/4 in |
| Height | 34-3/8 in |
| Weight | 290 lbs |
| Cooking Surface | 1197 in² |
Product Details
| Type | Triple Grill |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | LCI360-STD-IG |
| Fuel Type | Charcoal |
| Mounting Style | In Ground |
| Brand | Leisure Craft |