- Easy-to-clean
- Screw cap design features leak-proof inner seal
Bel-Art Chemical 180cc Polyethylene Containers, Screw Cap, 54mm Closure 6Pk
Write a Review
|
Questions & Answers (0)
Product Description
Great for storing small quantities of liquids or solids, these heavy-walled, injection molded polyethylene jars have even been used to transport dust samples from the moon.
PRICE
$109.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
Product Details
| Capacity | 180 |
| Material | Polyethylene |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | H17876-0000 |
| Closure | 54Mm |
| Brand | Bel-Art |