Qorpak 235293 16oz (480ml) Translucent HDPE Storage Containers with Snap-On Lids, Case of 100
Write a Review
|
Questions & Answers (0)
Product Description
Translucent Storage Containers with Snap-On Lids are made of high density polyethylene and are ideal for the collection and storage of histology and pathology specimens, fluids, powders and solids. These tub style disposable storage containers are stackable and feature snap on lids. Capacity/Volume: 16oz (480ml). Dimensions: 3.90" x 4.36". Inner Diameter: 3.5".
PRICE
$129.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-3/8 in |
| Diameter | 3.90" |
Product Details
| Type | Plastic Bottles & Jars |
| Color | Clear |
| Cap Material | HDPE |
| Capacity | 480 |
| Includes | Container and Lid |
| Closure Type | Snap-On Lid |
| Material | HDPE |
| Description | Storage Container with Snap-On Lid |
| Package Quantity | 100 |
| Manufacturers Part Number | 235293 |
| Cap Color Family | Translucent |
| Brand | Qorpak |