Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Honeywell

Model # :WBB3150351

MPN #: SSG/8

Honeywell® Chemical Resistant Gloves, Silver Shield, 2-11/16 Mil Thick, Size 8, Blue, 50 Pairs

Product Description
The North Silver Shield° – SSG- is a 2.7mil ambidextrous glove that is resistant to over 280 chemicals including alcohols: aliphatic, aromatic, chlorines, ketones, and esters. These gloves are more commonly used as a secondary liner for added protection; This allows the worker maximum protection in heavy duty jobs where the dangers of mechanical damage to gloves are high.

Features:
  • Resistant to over 280 different chemicals
  • Does not contain latex or chemical accelerators
  • More commonly used in hazmat situations
  • Available in booties, sleeves, and aprons
  • 2-11/16 mil thick
  • It is recommended that product stored in original packaging in a cool dry place away from direct sunlight or other strong light. Away from chemicals. Recommended temperature range: 50°F to 86°F (10°C to 30°C)
  • Available sizes: 7-11
  • Chemical Permeation Resistance: Yes minute (time unit)


CLEARANCE PRICE
$289.95

was $399.95
Save $110.00 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width13-1/2 in
Weight3 lbs
SizeM
Cuff Length26 in
Thickness2.7

Product Details

TypeEthylene Gloves
ColorBlue
ApplicationChemical Handling
SeriesSilver Shield SSG
ResistanceChemical, Biohazard
Cuff StyleRolled
Latex FreeYes
MaterialSilver Shield, Polyethylene, Ethyl-Vinyl-Alcohol
UsageChemical Handling
DescriptionChemical Resistant Silver Shield Gloves
Package Quantity50 Pairs
Manufacturers Part NumberSSG/8
TextureSmooth
Lining MaterialUnlined
Glove Size8
Coating MaterialPVC
BrandHoneywell

Compliance & Certifications

CertificationsCE 0194, EN420, EN374 2 & 3