Chemical Resistant High Temperature Viton Tubing-1/4"ID x 3/8"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Viton Tubing withstands a wide variety of chemicals, oils, and fuels and is more flexible than PTFE Tubing.
PRICE
$325.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | Not Rated in |
| Inside Dimensions | 1/4 |
| Outside Diameter | 3/8 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 3/8" |
Product Details
| Color | Black |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 60A |
| Temperature Range | -100 to 480 () °F |
| Material | Viton |
| Operating Pressure | Not Rated |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-294 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |