Chemical Resistant High Temperature Teflon PTFE Tubing-3/16"ID x 5/16"OD x 2 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Teflon is the most recognized brand of chemical resistant tubing. Teflon has superior chemical and heat resistance over other plastic and rubber tubing materials, and withstands steam for sterilization.
PRICE
$18.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Bend Radius | 2 in |
| Inside Dimensions | 3/16 |
| Outside Diameter | 5/16 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 5/16" |
Product Details
| Color | Clear |
| Flexibility | Flexible |
| Hardness Rating | Hard |
| Durometer | 60D |
| Temperature Range | -150 to 500 () °F |
| Material | Teflon PTFE |
| Operating Pressure | 1100 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-1605 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |