- Chemical Splash Disposable Flame-Resistant Coverall; Sky Blue; Attached Hood
- Zipper Front
- Elastic-Cinch Sleeve Ends
- Leg Ends And Face Openings
- No Pockets
- Roomy Fit
- One-Piece
- Seam-Serged Construction
- Oil And Water Repellent Finish
- These Limited-Use Disposable Garments Are Not Designed As A Primary Source Of Thermal Protection And Must Be Worn Over Suitable Flame-Resistant Clothing
- Inseam Length: 32-1/2 Inches
Chemical Splash Disposable Flame Resistant Coverall KDE4, Sky Blue, Size 5XL Regular - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$485.00 Sold in packages of 20 / $24.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Regular |
| Size | 5XL |
| Inseam Length | 32-1/2" |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Style | Attached Hood, Zipper Front, Elastic-Cinch Sleeve Ends, No Pockets |
| Closure Type | Zipper |
| Material | PVC Coated Flame-Retardant Treated Non-Woven CR/FR |
| Description | Chemical Splash Disposable Flame-Resistant Coverall |
| Gender | Men's |
| Package Quantity | 20 |
| Manufacturers Part Number | KDE4SBRG5XL |
| Primary Use | Fire Protection |
| Brand | Bulwark |