3M™ Disposable Coverall, Knit Cuffs, Attached Hood, Blue, 4X-Large, 4530-BLK-4XL, 25/Case
Write a Review
|
Questions & Answers (0)
Product Description
The 3M™ Protective Coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with flame resistance. Designed to be worn over primary FR garments, it helps provide protection against dusts and light liquid splashes. The key features make this protective coverall a great disposable PPE option. The 3M protective coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: Welding, metal grinding, General Powder Handling, and Woodworking. Designed to be worn over primary thermal protective FR garments. Product recommended for the following industries: Abatement/Remediation, Agriculture, Cleaning and Maintenance, General Industry/Manufacturing, Non-Hazardous Operations, Welding/Metalwork. Inseam Length: 36 Inches.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 78-81 in |
| Size | 4XL |
| Fits Chest Size | 52-55" |
| Inseam Length | 36" |
Product Details
| Type | Disposable Coverall |
| Color | Blue |
| Hazard Type | Light Liquid Splashes, Hazardous Dusts |
| Wrists | Knit Cuff |
| Seam Type | Stitched |
| Ankles | Elastic |
| Waist Style | Elastic |
| Style | 4530 |
| Closure Type | 2-Way Zipper/Storm Flap |
| Material | SMMS Polypropylene, Polyester, Neoprene Rubber |
| Description | 3M Protective Polypropylene Coverall |
| Package Quantity | 25 |
| Boots | No |
| Manufacturers Part Number | 4530-BLK-4XL |
| Hood | Yes |
| Brand | 3M |
Compliance & Certifications
| Certifications | EN 13034, EN ISO 13982-1:2004, EN 1073-2:2002, EN 1149-1:2006/EN 1149-5:2008 |