Lakeland ChemMax3 Coverall, Hood, Elastic Face, Wrists & Ankles, XL, 6/Case, C3T132-XL
Write a Review
|
Questions & Answers (0)
Product Description
ChemMax3 coverall with hood, elastic face, wrists and ankles. The highest level of ChemMax protection available. Ideal for the industrial environment as well as emergency responders and law enforcement, ChemMax3 uses the latest technology to produce a superior product. Durable and lightweight, ChemMax3 provides a barrier against a broad spectrum of toxic industrial chemicals, dual use chemicals, chemical warfare agents and other harmful contaminants. The multi-layer film is applied to a heavy polypropylene nonwoven for increased strength and durability. The barrier film is significantly softer than other products on the market, resulting in a quiet, more comfortable garment. Put your trust in a ChemMax3 garment and you will feel confident that you are doing your best to protect your team from the dangers lurking around them. Available with sealed seams for maximum protection. Inseam Length: 29 Inches.
PRICE
$335.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | XL |
| Inseam Length | 29" |
Product Details
| Type | Standard Coverall |
| Color | Gray |
| Wrists | Elastic |
| Seam Type | Heat Sealed |
| Ankles | Elastic |
| Closure Type | Zipper/Flap |
| Material | Heavy Polypropylene Non-woven, Multi-Layer Film |
| Description | Industrial Environment Protection Coverall |
| Package Quantity | 6 |
| Boots | Yes |
| Manufacturers Part Number | C3T132-XL |
| Primary Use | Chemical Protection |
| Hood | Yes |
| Brand | Lakeland |