Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133746

MPN #: DCF145A3WDB

Danby® Chest Freezer, 14.5 Cu.Ft. Capacity, White

Product Description
Add additional storage space for bulk frozen household items with this large chest freezer by Danby® Designer, ideal for a basement, kitchen, or garage. This model is garage ready and can perform in temperatures from 0°F to 110°F (-17°C to 43°C). Enjoy a generous 14.5 cubic feet (412 L) of freezer space, making it the perfect capacity for large families. The freezer's efficient foam-insulated cabinet and lid ensure the warm outside air won't invade the storage area, reducing energy costs. All your favorite food items can be stored near the top with two convenient storage baskets, keeping your favorite frozen dishes accessible and organized. Located on the front is a mounted mechanical thermostat for convenience, and the drain is also front-mounted, making the defrosting process quick and easy. Equipped with a white LED light to help you find what you need and a power-on indicator light to let you know your freezer is working continuously. Also included is a durable aluminum interior with rounded corners for easy cleaning and rollers for effortless transportation. Included is an industry-leading 5-year warranty on parts and labor with in-home service.

Features:
  • Large capacity 14.5 cu. ft. (412 L) chest freezer suitable for families of four or more
  • Manual defrost design with convenient front mount defrost drain
  • Garage ready: freezer can perform in temperatures from 0°F to 110°F (-17°C to 43°C)
  • Front mount thermostat with "power-on" indicator light
  • Energy-efficient design maintains optimum freezing temperatures of 10F (-12C) to -13F (-25C)
  • Two heavy-duty wire baskets and wire compartment divider
  • Mounted on rollers
  • Energy-efficient interior white LED light
  • Durable aluminum interior with rounded corners for easy cleaning
  • Industry-leading 5-year warranty on parts and labor with in-home service


PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-4/9 in
Depth29-1/2 in
Height32-7/8 in
Weight146.4 lbs
Interior Height25-1/8 in

Product Details

ApplicationCommercial
Door TypeLift
Door SwingN
Number of Baskets2
Defrost TypeManual
MaterialMetal
Number of Shelves1
Manufacturers Part NumberDCF145A3WDB
Number of Level Legs4
BrandDanby
TypeChest Freezer
Shelf TypeAdjustable
Energy Usage292 kwh/y
ColorWhite
Temperature Range5-110 °F
Capacity14.5 ft³
Number of Doors1
Voltage115 V
Thermostat TypeMechanical
Lock IncludedN
Refrigerant TypeR600A

Warranty

Warranty5

Compliance & Certifications

CertificationsCSA Listed
Energy Star CertifiedN