Wrigley® Cobalt Chewing Gum, Peppermint, 15 Pieces/Pack, 10/Box
Write a Review
|
Questions & Answers (0)
Product Description
Cobalt 5 gum offers a long-lasting, cooling peppermint flavor to satisfy to your sense of taste. The peppermint aroma appeals to your sense of smell. Sugar-free gum comes in a revolutionary wrapper to delight your other three senses. Square flat, slim box offers a dramatic design and is reclosable so the gum does not fall out. The fine quality wrapper is quieter than standard wrappers. 15 pieces per pack
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 15 Pieces/Pack |
Product Details
| Type | Gum |
| Flavor | Peppermint |
| Package Quantity | 10 |
| Description | Chewing Gum |
| Manufacturers Part Number | MJK21265 |
| Gluten Free | Yes |
| Brand | 5 Gum |