x

Take 15% off your entire order!

Offer applied at checkout

CH Ellis Chicago Case 12114F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 6"H, Black

CH Ellis Chicago Case 12114F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 6"H, Black

Item #: WBB1170093

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$151.50 up to 31% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CH Ellis Chicago Case 12114F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 6"H, Black

Black polyethylene plastic case, foam-filled, 2 keyed latches, padded handle, black aluminum tongue-groove frame, vertical ribbing.

    Features

  • High Density Polyethylene (.200"-.300" thick) - 25% thicker than our standard cases - resists gasoline and most chemicals & solvents
  • Vertical Ribbing for strength
  • Tongue-groove black aluminum frame to keep out moisture and dirt
  • Molded in feet, full piano hinge and 2 mechanical lid stays to hold lid open
  • Two keyed locks and padded handle (Replacement kit is P/N 09-5198)
  • Polyester foam is 1.7 lbs
  • Base foam is DIY (do-it-yourself) foam 1" cubed ; Lid is convoluted foam
  • Replacement foam: Base is 2 pieces of 21-3757; Lid is 1 piece of 21-3762
  • Lid Depth: 2-1/2
  • Made In America

  • LENGTH INCHES 13-1/2
  • WIDTH INCHES 12-1/2
  • HEIGHT INCHES 6
  • INSIDE LENGTH INCHES 12
  • INSIDE WIDTH INCHES 11
  • INSIDE HEIGHT INCHES 4
  • LENGTH RANGE 11" to 15"
  • WIDTH RANGE 10" to 12"
  • HEIGHT RANGE 6" to 7"
  • BASE DEPTH INCHES 2
  • CAPACITY CUBIC FEET 0.31
  • CAPACITY CUBIC INCHES 528
  • CAPACITY LBS 60 to 65
  • ASSEMBLY Assembled
  • BRAND CH Ellis Chicago Case
  • COLOR FAMILY Black
  • COLOR FINISH Black
  • CONSTRUCTION Polyethylene
  • LOCK TYPE Keyed Latch
  • MANUFACTURERS PART NUMBER 95-8640
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Cases
  • SERIES Carrying Case
  • STYLE Case with Foam
  • TYPE Carrying Case
  • WEIGHT LBS 5
  • COUNTRY OF ORIGIN United States
  • LIMITED WARRANTY Limited Lifetime
  • AIRTIGHT --
  • WATERTIGHT --
  • WATERPROOF --
  • WATER RESISTANT Y
  • CRUSHPROOF --
  • DUSTPROOF --
  • REFERENCE # 12114F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CH Ellis Chicago Case 12118F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 9"H, Black

Item #: B1170095

Not Yet Rated

Usually ships in 3 to 6 days

$117.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CH Ellis Chicago Case 12114F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 6"H, Black

CH Ellis Chicago Case 12114F, Foam-Filled Carrying Case, 13-1/2"L x 12-1/2"W x 6"H, Black

Item #: WBB1170093

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant