Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135218

MPN #: 42133

Ergodyne® Chill-Its® 6483 Cooling Neck Gaiter Bandana w/ Pocket, S/M, Blue

Product Description
The Chill-Its® 6483 Cooling Neck Gaiter with Pocket protects workers from sun, dust and debris while also providing cool relief on hot days. When wet, the evaporative cooling technology will instantly activate for hours of cooling. When dry, the material will absorb sweat and wick moisture. For advanced cooling along the neck, this neck gaiter features a reinforced interior back-of-neck pocket designed to hold ice cubes or phase change packs (6482 available for purchase as a kit with compatible Chill-Its® 6283 Rechargeable Phase Change Ice Pack). It is rated to UPF 50+ for protection against the sun's harmful UV rays, and also features a reflective accent for enhanced visibility

With a bandana cut, this gaiter is longer in the front than back. When pulled up for wear as a face covering, the adjustable nose clip along the top makes for a comfortable and secure fit while also reducing eyewear fogging. A gathered elastic seam along the back reduces the gap between the neck and gaiter for a snug, comfortable fit. Available in two sizes to fit a variety of head sizes.

HOW TO ACTIVATE
    Simply wet the cooling gaiter to activate instant cooling relief that lasts for hours. When activated, it is lightweight and refreshing for even the hottest days of the year. An anti-odor treatment keeps it fresh all day long. To reactivate, simply rewet. Use in environments with adequate airflow for best cooling results.

    Available in two sizes to fit a variety of face and head sizes. Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to keep cool and reduce the risk of heat stress during recreational activities such as gardening, hiking, fishing and more.
Features :
  • PROTECTS AGAINST WIND, SUN & DUST – Ultimate defence from the elements
  • INSTANT COOLING RELIEF - When wet, cooling is immediate and can last for hours
  • MOISTURE WICKING – When dry, absorbs sweat and wicks moisture
  • COOLING PACK POCKET – Interior back-of-neck pocket holds ice cubes or phase change packs for advanced cooling along neck (option to purchase as a kit with compatible Chill-Its® 6283 Rechargeable Phase Change Ice Pack)
  • ADJUSTABLE NOSE CLIP – For secure, comfortable fit and reduced fogging with eyewear
  • SUN PROTECTION – UPF 50+ protection from harmful UV rays ANTI-ODOR TREATMENT – For long-lasting freshness
  • BANDANA CUT – Longer length in front
  • GATHERED ELASTIC SEAM – Elastic along back reduces gap between neck and gaiter for snug, comfortable fit
  • TWO SIZES – Available in S/M, L/XL WORKDAY TO WEEKEND – Also great for outdoor recreation such as running, hiking or other activities
  • MACHINE WASHABLE


PRICE
$19.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS/M

Product Details

TypeNeck Gaiter
Reflective TapeNo
ColorBlue
Series6483
ClosureCinch
ThermalNo
StyleCooling Headwear
Closure TypeSlip On
High VisibilityNo
MaterialPolyester
DescriptionCooling Neck Gaiter Bandana With Pocket
Package Quantity1
GenderUnisex
Manufacturers Part Number42133
CoversMouth
WaterproofNo
Primary UseUV/ Sun Protection, Warm Temperature Protection
Cooling TypeWet Evaporative Cooling
Water ResistantNo
BrandErgodyne