Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135213

MPN #: 16958

Ergodyne® N-Ferno® 6961 Reflective Winter Neck Gaiter, Lime

Product Description
The N-Ferno® 6961 Winter Neck Gaiter with reflective accents provides warm, no-bulk protection from demanding winter conditions while also enhancing visibility in low-light environments. The 100% stretchable acrylic shell with a soft liner makes for a snug, cozy fit that keeps cold out. Low-profile for wear alone or under hard hats.

Unique to this neck warmer are 2 360° reflective stripes to keep wearers safe and seen. Strategically placed close to one another, the stripes enhance reflectivity at all angles and create a larger overglow effect when they come into contact with light. They are sewn directly into the gaiter to reduce tears and rips when being stretched or worn.

A soft interior makes for a comfortable, cozy fit. This versatile neck warmer can be worn around the neck or pulled over the mouth, nose and ears.

One size fits most, this winter neck gaiter is ideal for those working in low-light environments or at night in construction, transportation, warehousing, refrigerated areas and more. Can also be worn for weekend activities such as hunting, climbing, running, cycling and skating.

Features:
  • REFLECTIVE ACCENTS - 2 360° reflective stripes create an overglow effect to help keep wearers seen and safe
  • STRETCHABLE SHELL - Soft acrylic rib knit for a warm snug fit
  • SOFT LINER - For added warmth and comfort
  • VERSATILE - Wear around neck or pulled over mouth, nose and ears
  • LONG LENGTH - Easily tucks into jackets for added protection from the cold
  • AVAILABLE IN HI-VIS LIME - For enhanced visibility
  • ONE SIZE FITS MOST
  • WASHABLE - Hand wash, air dry


PRICE
$19.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeNeck Gaiter
Reflective TapeYes
ColorGreen
Series6961
ThermalYes
ProtectionCold Temperature Protection
StyleAdjustable
Closure TypeSlip-On
High VisibilityNo
MaterialAcrylic
DescriptionReflective Winter Neck Gaiter
Package Quantity1
GenderUnisex
Manufacturers Part Number16958
CoversNeck
WaterproofNo
Primary UseCold Temperature Protection
Water ResistantNo
BrandErgodyne