- Hi Cool® moisture management performance fabric
- Comfortable to wear under hats, helmets or alone
- Absorbent terry headband
- Elastic band for a great fit
- Blue, Hi-Vis Lime, Stars & Stripes, Camouflage, Navy Western, Red Western, Skulls, and Flames
Ergodyne® Chill-Its® 6615 High-Performance Dew Rag, Flames, One Size
|
Questions & Answers (0)
Product Description
High-Performance Dew Rag: Technical fabric transports moisture away. Elastic band for secure, good lookin' fit
PRICE
$11.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Tie Hat |
| Closure Type | Tie |
| Material | Polyester/Rubber |
| Package Quantity | 1 |
| Description | High-Performance Dew Rag |
| Color | Multi-Colored |
| Series | Chill-Its® 6615 |
| Manufacturers Part Number | 12485 |
| Primary Use | Heat Stress Protection |
| Pattern | Flames |
| Brand | Ergodyne |