- Absorbent terry headband
- Fits most hard hat suspension systems
- Machine washable
- 100% Cotton
Ergodyne® Chill-Its® 6609 Terry Sweatband, Gray, One Size
|
Questions & Answers (0)
Product Description
Terry Sweatband: Economical way for hard hat wearers to manage moisture. Keeps sweat out of eyes.
PRICE
$3.73
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Sweatband |
| Material | Cotton Terry |
| Package Quantity | 1 |
| Description | Absorptive Terry Sweatband |
| Color | Gray |
| Series | Chill-Its® 6609 |
| Manufacturers Part Number | 12440 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |