- Hi Cool® moisture management performance fabric
- Absorbent terry headband
- Elasticized back for a great fit
- Blue, Hi-Vis Lime, Stars & Stripes, Camouflage, Navy Western, Red Western, Skulls, and Flames
Ergodyne® Chill-Its® 6605 High-Performance Headband, Stars/Stripes, One Size - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
High-Performance Headband: Technical fabric transports moisture away from body for fast evaporation.
PRICE
$70.50 Sold in packages of 6 / $11.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Headband |
| Material | Polyester/Rubber |
| Package Quantity | 6 |
| Description | High-Performance Headband |
| Color | Multi-colored |
| Series | Chill-Its® 6605 |
| Manufacturers Part Number | 12421 |
| Primary Use | Heat Stress Protection |
| Pattern | Stars & Stripes |
| Brand | Ergodyne |