Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135220

MPN #: 12487

Ergodyne® Chill-Its 6615 High-Performance Terry Cloth Bandana, Polyester, Tie Closure, Black - Pkg Qty 6

Product Description
The Chill-Its 6615 High-Performance Headband is made with Hi Cool moisture wicking technology to keep workers cool and dry on hot days. The Hi Cool performance fabric wicks moisture for quick drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes.

This low-profile cooling headband can be worn alone or under a hard hat. One size fits most, the back features elastic that stretches to comfortably fit a variety of head sizes. Machine wash as needed and hang to dry.

Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great headband for running, hiking and other recreational activities.

Features :
  • MOISTURE WICKING– Hi Cool performance fabric transfers moisture away to keep workers cool and dry
  • TERRY CLOTH SWEATBAND – Keeps sweat from dripping into eyes
  • ELASTIC BACK – Stretches comfortably to fit a variety of head sizes
  • LOW-PROFILE – For no-bulk wear with hard hats
  • WORKDAY TO WEEKEND – Great for outdoor recreation such as running, hiking or other activities
  • DIMENSIONS – 20in // 50.8cm L x 2in // 5.08cm H
  • ONE SIZE FITS MOST
  • MACHINE WASHABLE


PRICE
$49.20  Sold in packages of 6 / $8.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Bandana
TechnologyHI-Cool®
ColorBlack
Series6615
ProtectionWarm Temperature Protection
PatternSolid
StyleDo Rag
Closure TypeTie
MaterialPolyester/Rubber
DescriptionHigh Performance Terry Cloth Bandana
Package Quantity6
GenderUnisex
Manufacturers Part Number12487
Primary UseHeat Stress Protection
BrandErgodyne