Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874308

MPN #: 12562

Ergodyne® Chill-Its® 6705CT Evap. Cooling Bandana w/ Built-In Cooling Towel, Tie, Camo - Pkg Qty 6

Product Description
Ergodyne® Chill-Its® 6700CT Evaporative Cooling Bandana w/ Built-In Cooling Towel, Camo

Evaporative Cooling Bandana with Cooling Towel: Advanced PVA material keeps you cool without the bulk.

Features:

  • Advanced PVA material activates easily and quickly when run under water for one minute
  • Re-usable: re-wet to re-activate
  • Super-evaporative cooling process helps keep you cool
  • Lightweight and low profile; perfect for under hard hats
  • Tie closure
  • Colors: Solid Blue, HiVis Lime, Red Western, Navy Western, Stars & Stripes, Flames, Camo & Skulls
PRICE
$42.00  Sold in packages of 6 / $7.00 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 4 pkgs
42.00
Buy 5+ pkgs
40.20Save $1.80 (4%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
ColorGreen
SeriesChill-Its® 6005CT
PatternCamouflage
StyleTie
Closure TypeTie
MaterialCotton/PVA
DescriptionCooling Bandana With Towel
Package Quantity6
Manufacturers Part Number12562
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne