Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3112957

MPN #: 12702

Ergodyne Chill-Its 6634 Cooling Headband, Performance Knit, Black

Product Description
The Chill-Its 6634 Cooling Headband is a low-profile wrap that wicks away sweat and moisture when worn dry and provides evaporative cooling relief when worn wet. The stretchy performance knit fabric and contoured design makes for a snug, comfortable fit on most head sizes. This skull wrap is rated to UPF 50+ for protection against the sun's harmful UV rays and features an anti-odor treatment for fresh all-day wear. A reflective accent enhances visibility in low-light conditions.

The low-profile design fits comfortably under a hard hat or helmet and is a great option for those with longer hair/ponytails. Ideal for construction, landscaping, roofing or anyone working in the heat. It can also be used to reduce the risk of heat stress for outdoor recreational activities.

HOW TO ACTIVATE

Just soak in water until saturated, then wring out excess water"the evaporative cooling process begins instantly and lasts for hours when worn in environments with suitable airflow.

Features:
  • PERFORMANCE KNIT FABRIC – Soft, durable and stretchable fabric for comfort
  • ONE SIZE FITS MOST – Stretchy and lightweight material fits snug on most head sizes
  • INSTANT COOLING RELIEF – When wet, cooling is immediate and can last for hours
  • MOISTURE-WICKING – When dry, will absorb sweat and wick moisture away
  • SUN PROTECTION – UPF 50+ protection from harmful UV rays
  • ANTI-ODOR TREATMENT – For fresh, all-day wear
  • CONTOURED DESIGN – Tapered in back for low-bulk wear
  • REFLECTIVE ACCENT – For low-light visibility
  • LOW-PROFILE DESIGN – Fits comfortably under any hard hat or helmet
  • MULTIPLE COLORS – Available in Black, Hi-Vis Lime, Hi-Vis Orange and Blue
  • MACHINE WASHABLE


PRICE
$10.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
MaterialMicrofiber/Polyester/Spandex
Package Quantity1
DescriptionCooling Headband
ColorBlack
SeriesChill-Its
Primary UseHeat Stress Protection
BrandErgodyne