Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135540

MPN #: 12529

Ergodyne® Chill-Its® 6630 High-Performance Terry Cloth Skull Cap, Skulls - Pkg Qty 6

Product Description
The Chill-Its® 6630 Skull Cap is a low-profile cap featuring a wide, absorbent terry cloth sweatband to manage perspiration away from your eyes, face and glasses. The Hi-Cool moisture management performance fabric is stretchy to fit most heads and can be worn under a hard hat or on its own to provide sun-blocking protection.

This cap is available in multiple colors, including hi-vis lime for increased visibility in low-light environments.

The low-profile design fits comfortably under a hard hat or helmet and is great for construction workers, landscaping, roofing, or anybody working in the heat. Can also be used to reduce the risk of heat stress while mountain biking, motorcycling, gardening, hiking, playing sports and more.

Features :

  • MOISTURE-ABSORBENT – Wide, sweat absorbing terry cloth band lines the interior
  • PERFORMANCE KNIT FABRIC – Hi Cool moisture management fabric
  • ONE SIZE FITS MOST – Elastic band fits snug and comfortable to head
  • MULTIPLE COLOR OPTIONS – Stars & Stripes, Camo, Red Western, Navy Western, Solid Blue, HI-Vis Lime, Flames, Skulls & Black
  • LOW-PROFILE DESIGN – Fits comfortably under any hard hat or helmet
  • Machine washable


PRICE
$60.00  Sold in packages of 6 / $10.00 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeSkull Cap
Reflective TapeNo
TechnologyHI-COOL®
ColorBlack
Series6630
ClosureSlide On
ThermalNo
StyleCooling Headwear
Closure TypeSlip On
High VisibilityNo
MaterialPolyester
DescriptionHigh-Performance Terry Cloth Skull Cap
Package Quantity6
GenderUnisex
Manufacturers Part Number12529
CoversHead
WaterproofNo
Primary UseWarm Temperature Protection
Cooling TypeAbsorptive
Water ResistantNo
BrandErgodyne