Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3135227

MPN #: 12213

Ergodyne® Chill-Its® Rechargeable Phase Change Ice Pack, 6"L x 3"W, Clear

Product Description
The Chill-Its® 6283 Rechargeable Phase Change Ice Pack quickly activates to keep workers cool, productive and safe in the heat. This pack is specifically designed for compatibility with the Chill-Its 6483 Cooling Neck Gaiter-simply insert the activated pack into the interior back-of-neck pocket for up to 2 hours of enhanced cooling.

HOW TO USE :
    For convenience on any job site, there are multiple methods for activating this cooling charge pack. Either place the pack in a cooler of ice water for 5 minutes, freezer for 9 minutes, refrigerator for 12 minutes or near an air conditioner for 1 to 2 hours. When activated, the phase change cooling material will maintain a 64° F (18° C) temperature for up to 2 hours. Simply recharge to reactivate.
HOW TO CLEAN :
    The cooling pack should be hand washed with a mild detergent and warm water. Dry with a paper towel or cloth. Do not machine wash or machine dry. Ideal for construction, landscaping, roofing or anyone working in the heat. This phase change charge pack can also be used to keep cool and reduce the risk of heat stress during recreational activities such as gardening, hiking, fishing and more.
Features:
  • COMPATIBLE WITH CHILL ITS 6483 COOLING NECK GAITER – Pack designed to fit in interior back-of-neck pocket for enhanced cooling (Chill-Its 6483 Cooling Neck Gaiter sold separately or kitted with the 6482 Cooling Neck Gaiter Bandana with Pocket – KIT WITH CHARGE PACK)
  • IMMEDIATE & LONG-LASTING COOLING RELIEF – Pack maintains 64° F (18° C) for up to 2 hours
  • EASY ACTIVATION – Conveniently activate by placing in cooler of ice water for 5 minutes, freezer for 9 minutes, refrigerator for 12 minutes or near an air conditioner for 1 to 2 hours
  • RECHARGABLE – Recharge to reactivate cooling
  • HAND WASH, HAND DRY – Do not machine wash or dry


PRICE
$18.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypePhase Change Ice Pack
Package Quantity1
ColorClear
Series6283
Manufacturers Part Number12213
ProtectionWarm Temperature Protection
BrandErgodyne