Features:
- This chip removal system is quiet and efficient to use in any shop.
- The vacuum not only keeps your works space clear of debris, but it also filters 99.99% of dust out of the air!
- The systems is also self contained so it can be used to reclaim precious metals.
- The vacuum hose supplied slips onto the vacuum connection on top of the unit and the other end connects to the collection device desired.
- The ideal location for the US-CHIPSYS-C is under the bench where the user works.
US-CHIPSYS-C Specifications:
- Usage: Single station use for collecting dust at 1.5" diameter workstation
- Speeds: Single Speed
- Size: 14.Lx10.Wx12.H
- Power Requirement: 115 VAC 5A
- Overload Protection: Resetable circuit breaker included.
- Sound rating: 53db on High
- Dust Collection: Collects 99.99% of all dust (filter rated at 95% @ 1 micron)
- Motor Rating: High Performance ½ Horsepower Motor