- Single-Cast Trunnion System results in incredible vibration control providing continuous smooth operation and dependable accuracy
- Dual Front Cranks make adjusting blade height and blade bevel easy, accurate, and repeatable in all your operations
- The Bevel Dial allows fine tuning of the blade bevel with ease and provides accuracy you can trust to within 1/4°
- The Cabinet Construction consists of a large cast iron base providing stability and solid footing
- Improved table top geometry provides more surface area than other cabinet saws
- The largest blade opening in class makes fine tuning your riving knife and blade changes easier than ever
- The push button arbor lock makes the blade changing process imple and more natural with the use of only one wrench
- Large, easy to access ON/OFF switch is multi-directional and can be activated from any angle
- Bi-Level dust extraction uses only 1 collector hose
- Tool-free split guard design allows a true rise-and fall riving knife
- BIESEMEYER Fence System indludes hairline pointer and built-in tape
Delta 36-L536 10" Type 2 UNISAW® 5 HP Left Tilt W/36 In. BIESEMEYER® Fence System
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 665 lbs |
| Arbor Size | 5/8 in |
| Max Cutting Depth | 3-1/8 in |
| Max Rip Right of Blade | 52 in |
| Max Diameter of Dado | 8 in |
| Max Cut Depth @ 45° | 2-1/8 in |
| Table Size (L x W) | 31 x 20 in |
| Blade Diameter | 10 in |
| Table Size W/ Full Extension (L x W) | 64 X 20 in |
| Rip Capacity | 36 in |
| Arbor Diameter | 5/8 in |
| Dust Port Diameter | 4 & 5 in |
Product Details
| Prewired Voltage | 230 V |
| Arbor Speed | 4300 rpm |
| Motor Voltage | 230 V |
| Phase | 1 |
| Manufacturers Part Number | 36-L536 |
| Table Material | Cast Iron |
| Motor Horsepower | 5 HP |
| Brand | Delta |
| Type | Table Saw with 36" Fence System |
| Amperage | 17 A |
| Max Width of Dado | 1-1/8 in |
| Style | Cabinet |
| Fence Style | Biesemeyer |
| Voltage | 230 V |
| Max Rip Left of Blade | 13-1/2 in |
Warranty
| Warranty | 5 yr |